1-1/2 in. Replacement Blade Kit (3 Piece) (Pack of 3)
Switchblade™ 1-1/2 in. Replacement Blade Kit (3 Piece) (Pack of 3)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement blades made with hardened steel - increases bit life
- Size engraved on each blade
- Storage case holds up to 5 blades
- Small enough to fit in a pocket or tool belt
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Bit Diameter(s) (In):
- 1-1/2 in
- Blade Length (in):
- 1-1/2 in
- Blade Material:
- Hardened Steel
- Blade Thickness (in):
- 0.1 in
- Blade Width (in):
- 1/2 in
- Collection:
- Switchblade™
- Color Finish Name:
- Red
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 3
- Tool Type:
- Replacement Blade Kit
- Weight:
- 0.25 lb