1-3/8 in. Replacement Blade Set (Pack of 10)
Switchblade™ 1-3/8 in. Replacement Blade Set (Pack of 10)
Frequently Purchased Together
Product Details
- Replacement blades made with hardened steel increases bit life
- Size engraved on each blade
- Storage case holds up to 5 blades
- Small enough to fit in a pocket or tool belt
Specifications
- Application:
- Cutting
- Collection:
- Switchblade™
- Diameter:
- 1-3/8 in
- Material:
- High Speed Steel
- Number of Tools Included:
- 15
- Package Quantity:
- Pack of 10
- Product Type:
- Replacement Blade Set