1-3/8 in. Replacement Tool 1 Piece

You last purchased this on
 
Milwaukee®

Switchblade™ 1-3/8 in. Replacement Tool 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Switchblade™ 1-3/8 in. Replacement Tool 1 Piece

  • Fast #
  • Part #M48255420
  • Item #4461510
  • Manufacturer Part #48-25-5420
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy size reference: bit and blades are engraved for quick and easy size identification
  • Use with 1-3/8 in. Milwaukee switchblade bits
  • Longer bit life: replaceable blades are made of hardened steel
  • Size engraved on the blade
  • Saves on the costs of sharpening
  • Hardened steel construction for durability
  • Hardened steel construction for a long life
  • Eliminates downtime and sharpening costs to provide excellent productivity
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
1-3/8 in
Collection:
Switchblade™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1-17/20 in
Height:
1/5 in
Length:
1-17/20 in
Material:
Hardened Steel
Number of Pieces:
1 Piece
Product Type:
Replacement Tool
Tool Type:
Replacement Blade
Weight:
0.02 lb
Width:
4-7/10 in