2-1/8 in. Replacement Kit 3 Piece

You last purchased this on
 
Milwaukee®

Switchblade™ 2-1/8 in. Replacement Kit 3 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Switchblade™ 2-1/8 in. Replacement Kit 3 Piece

  • Fast #
  • Part #M48255240
  • Item #4202089
  • Manufacturer Part #48-25-5240
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replacement blades made with hardened steel - increases bit life
  • Size engraved on each blade
  • Storage case holds up to 5 blades
  • Small enough to fit in a pocket or tool belt
  • Requires Certification

Specifications

Application:
Drilling
Bare Tool or Kit:
Bare Tool
Bit Diameter(s) (In):
2-1/8 in
Bit Length:
2
Bit Sizes:
2-1/8 in
Blade Length (in):
2-1/8 in
Blade Material:
Steel
Blade Width (in):
1/2 in
Collection:
Switchblade™
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
7-4/5 in
Diameter:
2-1/8 in
Diameter - Base:
7-4/5 in
Drive Size:
2-1/8 in
Height:
1-3/4 in
Indoor Outdoor:
Indoor/Outdoor
Length:
2 in
Material:
Steel
Number of Pieces:
3 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 3
Product Type:
Replacement Kit
Reusable:
Yes
Shank Size:
7/16 in
Tool Type:
Replacement Blade Kit
Weight:
0.28 lb
Width:
3-9/10 in