2 in. Replacement Kit 3 Piece

You last purchased this on
 
Milwaukee®

Switchblade™ 2 in. Replacement Kit 3 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Switchblade™ 2 in. Replacement Kit 3 Piece

  • Fast #
  • Part #M48255235
  • Item #4202314
  • Manufacturer Part #48-25-5235
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Storage case holds up to 5 blades - small enough to fit in a pocket or tool belt
  • Replacement blades made with hardened steel increases bit life
  • All the tools needed to change your SwitchBlade™ system
  • Size engraved on each blade
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
2 in
Blade Width (in):
1/2 in
Collection:
Switchblade™
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
8 in
Diameter:
2 in
Height:
2 in
Indoor Outdoor:
Indoor/Outdoor
Length:
6-1/2 in
Material:
Steel
Package Quantity:
Pack of 3
Product Type:
Replacement Kit
Reusable:
Yes
Shank Size:
7/16 in
Tool Type:
Replacement Blade Kit
Weight:
0.27 lb
Width:
4 in