Milwaukee

The Ax™ 6 in. Saw Blade

Part #M48012021  |  Manufacturer Part #48-01-2021

Blade Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • NAIL GUARD™. Ordinary teeth deliver either speed or durability. NAIL GUARD™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • FANG TIP™. Ordinary tips bounce or skate on the work piece. FANG TIP™ bites into the wood on first contact.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.
  • Matrix II bi-metal teeth for greater durability.

Specifications

Blade Length: 6 in

Blade Material: Bi-metal

Blade Thickness In : 0.062 in

Blade Type: Reciprocating Saw

Collection: The Ax™

Height: 1 in

Material: Bi-metal

Number Of Pieces: 25 Piece

Package Quantity: Pack of 25

Teeth Per Inch: 5

Tool Type: Reciprocating Blade

Type: M48012021

Width: 1 in