Milwaukee

The Torch™ Sawzall® 12 in. 5 TPI Carbide Teeth Reciprocating Saw Blade (5 Pack)

Part #M48005527  |  Manufacturer Part #48-00-5527

Blade Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nail Guard™: ordinary teeth deliver either speed or durability. Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • Fang Tip™ :ordinary tips bounce or skate on the work piece. Fang Tip™ bites into the wood on first contact.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
  • Matrix II bi-metal teeth for greater durability
  • Fang tip for fastest plunging
  • Best in class blade

Specifications

Application: Wood

Blade Length: 12 in

Blade Material: Carbide

Blade Thickness In : 0.05 in

Blade Type: Reciprocating Saw

Blade Width: 1/20 in

Collection: The Torch™ Sawzall®

Color Finish: [Silver, Red]

Color Finish Category: Silver Tones

Height: 1 in

Number Of Pieces: 5 Piece

Package Quantity: Pack of 5

Teeth Per Inch: 7

Tool Type: Reciprocating Blade

Weight: 1.58

Width: 2 in