The Torch™ Sawzall® 14 TPI Blade

Part #M48012787  |  Item #4542148  |  Manufacturer Part #48-01-2787

$ 4.93 EACH

Teeth Per Inch:

14

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Optimized tooth design providing 2x more life than our previous generation Sawzall® blades, Tough Neck™ ribs strengthen the blade tang and minimize breakage and Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling

Specifications

Application: Cutting

Battery Type: Lithium-ion

Blade Length: 9 in

Blade Material: Bi-metal

Blade Thickness In : 0.5 in

Blade Type: Reciprocating Saw

Collection: The Torch™ Sawzall®

Height: 9 in

Length: 21/500 in

Package Quantity: Pack of 25

Teeth Per Inch: 14

Tool Type: Reciprocating Blade

Type: M48012787

Weight: 0.5

Width: 1 in