The Torch™ Sawzall® 18 TPI Blade

Part #M48012784  |  Item #4542147  |  Manufacturer Part #48-01-2784

$ 3.72 EACH

Teeth Per Inch:

18

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
  • Made in the USA

Specifications

Application: Cutting

Battery Type: Lithium-ion

Blade Length: 6 in

Blade Material: Bi-metal

Blade Thickness In : 0.042 in

Blade Type: Reciprocating Saw

Collection: The Torch™ Sawzall®

Color Finish: [Silver, Red]

Color Finish Category: Silver Tones

Depth: 6 in

Height: 1 in

Length: 6 in

Package Quantity: Pack of 25

Teeth Per Inch: 18

Tool Type: Reciprocating Blade

Weight: 0.06

Width: 1 in