6 in. 14-TPI Saw Blade 100 Pack
The Torch™ Sawzall® 6 in. 14-TPI Saw Blade 100 Pack
Package Quantity Info:
EA: 1 IP: 100 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optimized tooth design providing 2x more life than our previous generation Sawzall® blades, Tough Neck™ ribs strengthen the blade tang and minimize breakage and Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 6 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.042 in
- Blade Type:
- Reciprocating Saw
- Collection:
- The Torch™ Sawzall®
- Depth:
- 6 in
- Height:
- 1 in
- Length:
- 2/5 in
- Package Quantity:
- Pack of 100
- Teeth Per Inch:
- 14
- Tool Type:
- Reciprocating Blade
- Type:
- M48017782
- Weight:
- 3/5 lb
- Width:
- 6 in