6 in. Saw Blade

You last purchased this on
 
Milwaukee®

The Torch™ Sawzall® 6 in. Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

The Torch™ Sawzall® 6 in. Saw Blade

  • Fast #
  • Part #M48017784
  • Item #1376327
  • Manufacturer Part #48-01-7784
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Optimized tooth design providing 2X more life than our previous generation
  • Requires Certification

Documents


Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.045 in
Blade Type:
Reciprocating Saw
Collection:
The Torch™ Sawzall®
Height:
1 in
Length:
2/5 in
Number of Pieces:
1 Piece
Shank Size:
1/2 in
Teeth Per Inch:
18
Tool Type:
Reciprocating Blade
Weight:
3/5 lb
Width:
6 in