12 in. 6 TPI Reciprocating Saw (Pack of 1)

You last purchased this on
 
Milwaukee®

The Wrecker™ 12 in. 6 TPI Reciprocating Saw (Pack of 1)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

The Wrecker™ 12 in. 6 TPI Reciprocating Saw (Pack of 1)

  • Fast #
  • Part #M48005543
  • Item #8950659
  • Manufacturer Part #48-00-5543
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ability to cut clean wood to thick metals
  • Fang Tip™ design for rapid plunge cutting into wood
  • Offered in 1PKs, 3PKs, and 5PKs
  • 1" tall body to withstand aggressive material demolition and remodeling
  • 1/2" universal tang
  • Large gullets for easier debris removal
  • Carbide teeth for up to 50x the life of bi-metal blades
  • 6TPI design for material versatility and fast demolition
  • Optimized carbide teeth designed to encounter materials in demolition and remodeling applications
  • Requires Certification

Specifications

Application:
Cutting
Bare Tool or Kit:
Bare Tool
Blade Length (in):
12 in
Blade Material:
Carbide
Blade Thickness (in):
1 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1/20 in
Collection:
The Wrecker™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Red
Height:
19/20 in
Length:
12 in
Material:
Carbide
Number of Tools Included:
1
Package Quantity:
Pack of 1
Shank Size:
1/2 in
Teeth Per Inch:
6
Tool Type:
Saw Blade
Weight:
2 lb
Width:
2 in