6 in. 8 TPI Reciprocating Saw Blade 5 Pack

You last purchased this on
 
Milwaukee®

SAWZALL® Wrecker™ 6 in. 8 TPI Reciprocating Saw Blade 5 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

SAWZALL® Wrecker™ 6 in. 8 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005701
  • Item #2819677
  • Manufacturer Part #48-00-5701
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hardened teeth for increased life in nail embedded wood and thick metals
  • 7/11 TPI for a wide material variety to be true demolition blades
  • Optimized to be a true demolition blade for cutting nail embedded wood, plastics, and metals
  • Aggressive tooth and blade design for increased speed in woods and metals
  • Blade profile optimized for fast plunging
  • Nail protecting feature built into the tooth design
  • New blade profile with the ability to bend and maintain its shape
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bare Tool or Kit:
Bare Tool
Battery Type:
Lithium-ion
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.06 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Collection:
SAWZALL® Wrecker™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Red
Package Quantity:
Pack of 5
Type:
M48005701
Weight:
0.285 lb