0 items

Milwaukee Sawzall® Thin Kerf Saw Blade

M4801618

Blade Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Optimized tooth design providing 2x more life than previous generation Sawzall® blades

SPECIFICATIONS

Application
Metal Cutting
Blade Length
6 in
Blade Material
Metal
Blade Thickness In
0.042 in
Collection
Sawzall®
Height
1 in
Teeth Per Inch
18

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday