1/8 x 1/8 x 1/4 in. 3-Flat Jobber 2 Piece

You last purchased this on
 
Milwaukee®

Thunderbolt® 1/8 x 1/8 x 1/4 in. 3-Flat Jobber 2 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Thunderbolt® 1/8 x 1/8 x 1/4 in. 3-Flat Jobber 2 Piece

  • Fast #
  • Part #M48892714
  • Item #4202324
  • Manufacturer Part #48-89-2714
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Extreme durability: thicker web provides greater strength and longer life
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/8 in
Bit Sizes:
1/8 in
Coating:
Black Oxide
Collection:
Thunderbolt®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1/8 in
Drill Bit Type:
Jobber
Drilling Depth (in):
1-5/8 in
Height:
6 in
Length:
1/8 in
Magnetic:
No
Package Quantity:
Pack of 2
Product Type:
Jobber Bit
Shank Size:
1/4 in
Shank Style:
3-Flat
Weight:
0.03 lb
Width:
1/8 in