Milwaukee Trapsnake™ 6 ft. Toilet Auger

M49162576

Manufacturer Part #: 49-16-2576

Length

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Patent pending cable lock: integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed rubber boot: prevents porcelain scratches throughout the life of the tool
  • Industry’s first replaceable cables
  • Also available with M12™ TRAPSNAKE™ driver: maneuvers traps faster and protects porcelain, compatible with all trap snake™ augers

SPECIFICATIONS

Color Finish
Black, Red
Color Finish Category
Reds
Height
52-1/4 in
Length
4 in
Type
Toilet Auger

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday