2-3/4 in. Drill Bit
Trubolt® 2-3/4 in. Drill Bit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Threaded cap allows for bit extension
- V-shaped turbo segment provides faster cutting action
- Long life in cured concrete with hard aggregate and medium steel reinforcement
- 1-1/4 in. 7 thread
- Designed to be used wet
- 15 in. drilling depth
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 2-3/4 in
- Bit Sizes:
- 1-1/4 in
- Coating:
- Diamond
- Collection:
- Trubolt®
- Depth:
- 18-7/10 in
- Diameter:
- 3/4 in
- Drill Bit Type:
- Core
- Drilling Depth (in):
- 15 in
- Height:
- 3-1/5 in
- Length:
- 18-7/10 in
- Material:
- Diamond
- Material Type:
- 304
- Number of Pieces:
- 1 Piece
- Product Type:
- Wedge
- RPM:
- 122
- Tool Type:
- Drill Bit
- Weight:
- 3.94 lb
- Width:
- 3-1/5 in