9-11/25 x 18 in. Ballistic Red/Black Tool Bag
9-11/25 x 18 in. Ballistic Red/Black Tool Bag
Frequently Purchased Together
Product Details
- Hard-shell protected electronic and equipment pockets
- 2X more padding
- Number of pockets 48, external pockets 2
- Tape measure clip
- 5X more durable
- Load-bearing harness evenly distributes weight
- Impact resistant base
- Sternum strap
- Attachment strap for dolly
Documents
Specifications
- Application:
- Storage
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 9-44/100 in
- Height:
- 20-2/5 in
- Length:
- 9-11/25 in
- Material:
- Ballistic
- Material Type:
- 1680D Ballistic Nylon
- Number of Compartments:
- 48
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Tool Storage Type:
- Tool Bag
- Tool Type:
- Backpack
- UL Listed:
- No
- Weight:
- 6.75 lb
- Width:
- 18 in