0 items

Milwaukee Quik-Lok® 7/16 in. Universal Extension

M482810

Length

Starting at $30.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accepts most 7/16 in. shanks, with or without a power-groove
  • High-speed steel
  • Impact rated for durability
  • Unique design does not require tools to change out bits

SPECIFICATIONS

Collection
Quik-Lok®
Color Finish
Black
Color Finish Category
Blacks
Length
5-1/2 in
Material
Carbon Steel
Shank Size
7/16 in
Tool Type
Drill Bit

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday