1/4 - 1/2 in. Locking Device Handle for BA 100 300 400
1/4 - 1/2 in. Locking Device Handle for BA 100 300 400
Frequently Purchased Together
Product Details
- Fit sizes 1/4 in - 1/2 in
- Handle for models BA100/100S/150/150S/300/300S/350/350S/400/400S/450/450S
Specifications
- Brand Model Compatibility:
- 1/4 in - 1/2 in BA-100, BA-300 and BA-400 Bronze Ball Valves
- Handle Material:
- Steel
- Handle Type:
- Locking Lever
- Length:
- 4-5/16 in