0 items

Milwaukee Valve 1 - 3 in. Locking Device Handle

M8686J940

Fitting Sizes

1 in - 3 in

$18.31

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fit sizes 1" - 3"
  • Handle for models BA100/100S/150/150S/300/300S/350/350S/400/400S/450/450S

SPECIFICATIONS

FM Approved
No
Fitting Sizes
1 in - 3 in
Length
6-13/16 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday