Milwaukee Valve 1140 Bronze Threaded Gate Valve

M1140

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 SWP 300 WOG
  • Solid wedge disc
  • Threaded bonnet

SPECIFICATIONS

ASTM Specifications
ASTM B-124, ASTM B-283, ASTM B-62
Collection
1140
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Length
2-81/100 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
300 WOG
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Size
1-1/2 in
Valve Stem
Non-rising
Valve Type
Gate Valve
Width
3-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday