1-1/2 in. Bronze Threaded Gate Valve

You last purchased this on
 
Milwaukee Valve

1184 1-1/2 in. Bronze Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

1184 1-1/2 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M1184J
  • Item #182029
  • Manufacturer Part #1184 - 112
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-shock
  • Solid wedge disc
  • 300# SWP, 1000# WOG
  • Heavy duty service
  • Gland packed
  • Union bonnet
  • Requires Certification

Specifications

ASTM:
ASTM A-240 Type 304, ASTM B-124 C37700, ASTM B-283 C37700, ASTM B-61
Application:
Steam Working Pressure
Collection:
1184
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Length (in):
3-3/4 in
Handle Material:
Malleable Iron
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-1/2 in
MSS:
MSS SP-80 Type 2
Material:
Bronze, Stainless Steel
NSF Certified:
No
Origin:
Domestic
Pressure - High:
1000, 300
Pressure Class:
1000#, 300#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Hand Wheel
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/2 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
4.79 lb
Width:
1-1/4 in