Milwaukee Valve 1184 Bronze Threaded Gate Valve

M1184

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 300# SWP, 1000# WOG
  • Gland packed
  • Heavy duty service
  • Non-shock
  • Solid wedge disc
  • Union bonnet

SPECIFICATIONS

ASTM Specifications
ASTM A-240, ASTM B-124, ASTM B-283, ASTM B-61
Collection
1184
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Length
3-1/2 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
1000 WOG
NSF Certified
No
Pressure Class
300#
Recommended Valve Application
Water
UL Listed
No
Valve Bonnet Type
Union
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Seat Material
Stainless Steel
Valve Size
1-1/2 in
Valve Stem
Rising
Valve Type
Gate Valve
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday