Milwaukee Valve 1/2 in Bronze Threaded Globe Valve

M502D

Manufacturer Part #: 502 - 12

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • General service
  • Bronze disc
  • 125# SWP, 200# WOG
  • End connection: Threaded
  • Material: Bronze

SPECIFICATIONS

End Connection 2
Threaded
End Connections
Threaded
Handle Material
Malleable Iron
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-80
Maximum Pressure
200 WOG
Valve Bonnet Type
Threaded
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Type
Globe Valve
Width
2-3/10 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday