0 items

Milwaukee Valve 125# Bronze Solder Swing Check Valve

M1509

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125# SWP, 200# WOG
  • End Connection: Sweat
  • General service
  • Horizontal swing
  • Material: Bronze

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-453, ASTM B-62
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
125 psi
NSF Certified
No
Schedule Class
125
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Bronze
Valve Size
1-1/4 in
Valve Type
Swing Check Valves
Width
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday