0 items

Milwaukee Valve 125# Bronze Threaded Bonnet Non-Rising Stem Gate Valve

M105

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125# SWP, 200# WOG
  • End connection: Threaded
  • General service
  • Material: Bronze
  • Solid wedge disc
  • Stem Type: Nonrising Stem

SPECIFICATIONS

ASTM Specifications
ASTM B-124, ASTM B-283, ASTM B-62
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
Length
1-3/4 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
125 SWP, 200 WOG
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Size
1/4 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday