0 items

Milwaukee Valve 125 psi Cast Iron Flanged Swing Check Valve

MF2974

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 200 WOG - 125 SWP
  • Horizontal swing

SPECIFICATIONS

ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-126, ASTM A-307, ASTM A-536, ASTM B-16, ASTM B-62
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Cast Iron
Maximum Pressure
125 psi
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
Swing
Valve Operator
Wheel Handle
Valve Seat Material
Bronze
Valve Size
2-1/2 in
Valve Type
Check Valves
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday