0 items

Milwaukee Valve 125 psi Cast Iron Wafer Silent Check Valve

MIL1400

Valve Size

Starting at $818.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bronze Trim

SPECIFICATIONS

End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Lead Law Compliant
Yes
Material
Cast Iron
Maximum Pressure
125 psi
NSF Certified
No
UL Listed
No
Valve Body Style
Wafer
Valve Size
2-1/2 in
Valve Type
Check Valves
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday