0 items

Milwaukee Valve 125# Solder Swing Check Valve

M1509T

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 SWP - 200 WOG
  • General service

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-453, ASTM B-62
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Length
6-13/100 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
125 psi
NSF Certified
No
Pressure Class
125#
Schedule Class
125#
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Teflon
Valve Size
2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday