3/4 in. Bronze Threaded Gate Valve

You last purchased this on
 
Milwaukee Valve

148 3/4 in. Bronze Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

148 3/4 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M148F
  • Item #870097
  • Manufacturer Part #148 - 34
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid wedge disc
  • 125# SWP, 200# WOG
  • General service
  • Stem type: Rising stem
  • Material: Bronze
  • End connection: Threaded
  • Requires Certification

Specifications

ASTM:
ASTM B-124 C37700, ASTM B-283 C37700, ASTM B-62
Application:
Steam Working Pressure
Collection:
148
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Length (in):
2-1/2 in
Handle Material:
Malleable Iron
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-13/100 in
MSS:
MSS SP-80 Type 2
Material:
Bronze
NSF Certified:
No
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Threaded
Valve Disc Material:
Bronze
Valve Operator:
Hand Wheel
Valve Size:
3/4 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
1.48 lb
Width:
3/4 in