Milwaukee Valve 148 Bronze Threaded Gate Valve

M148

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125# SWP, 200# WOG
  • End connection: Threaded
  • General service
  • Material: Bronze
  • Solid wedge disc
  • Stem Type: Rising Stem

SPECIFICATIONS

ASTM Specifications
ASTM B-124 C37700, ASTM B-283 C37700, ASTM B-62
Collection
148
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
1-3/4 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
200 WOG
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
Threaded
Valve Bonnet Type
Threaded
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Size
1/4 in
Valve Stem
Rising
Valve Type
Gate Valve
Width
1-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday