1-1/4 in. Bronze Solder Gate Valve

You last purchased this on
 
Milwaukee Valve

149 1-1/4 in. Bronze Solder Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

149 1-1/4 in. Bronze Solder Gate Valve

  • Fast #
  • Part #M149H
  • Item #156517
  • Manufacturer Part #149 - 114
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Threaded bonnet
  • Sweat ends
  • Rising stem
  • Solid wedge disc
  • 125 SWP 200 WOG
  • Requires Certification

Specifications

ASTM:
ASTM B-124 C37700, ASTM B-283 C37700, ASTM B-62
Application:
Steam Working Pressure
Collection:
149
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
Handle Length (in):
3-11/25 in
Handle Material:
Malleable Iron
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-1/4 in
MSS:
MSS SP-80 Type 2
Material:
Bronze
NSF Certified:
No
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Threaded
Valve Disc Material:
Bronze
Valve Operator:
Hand Wheel
Valve Size:
1-1/4 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
3.02 lb
Width:
1-1/4 in