0 items

Milwaukee Valve 150# Bronze Threaded Rising Stem Union Bonnet Gate Valve

M1151

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150# SWP, 300# WOG
  • Gland packed
  • Industrial service
  • Non-shock
  • Solid wedge disc
  • Union bonnet

SPECIFICATIONS

ASTM Specifications
ASTM B-283 C37700, ASTM B-62
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
Length
1-22/25 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
150 SWP, 300 WOG
NSF Certified
No
UL Listed
No
Valve Bonnet Type
Union
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Size
3/8 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valves
Width
1-22/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday