0 items

Milwaukee Valve HP Series 150# Carbon Steel and Stainless Steel Lug Butterfly Valve

MHP1LCS4213

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 17-4 SS stem

SPECIFICATIONS

ASTM Specifications
ASTM A-216
Collection
HP Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-55
Material
Carbon Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
3 in
Valve Type
Butterfly Valves
Width
11-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday