0 items

Milwaukee Valve 150# Cast Steel Flanged Globe Valve

M1560CB2HWG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 285 WOG at 100 degrees F
  • Bolted bonnet
  • Hard face seat

SPECIFICATIONS

API Specifications
API 598, API 600, API 8
ASME Specifications
ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5
ASTM Specifications
ASTM A-182, ASTM A-216, ASTM A-276, ASTM A-536
End Connection 1
Flanged
End Connection 2
Flanged
Handle Material
Malleable Iron
Length
8-1/2 in
MSS Specifications
MSS SP-45
Material
Cast Steel
Maximum Temperature
800
Pressure Class
150#
Valve Body Style
Globe
Valve Operator
Wheel Handle
Valve Size
2-1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday