0 items

Milwaukee Valve HP Series 150 psi Stainless Steel Lug Lever Operator Butterfly Valve

MHP1LSS4212

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372
API Specifications
API 609
ASTM Specifications
ASTM A-216, ASTM A-351, ASTM A-536
Clean Bagged
No
Collection
HP Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-55
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
150#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
RPTFE
Valve Size
2-1/2 in
Valve Type
Butterfly Valve
Width
11-17/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday