10 in. Carbon Steel Flanged Gate Valve

You last purchased this on
 
Milwaukee Valve

1550CB2 10 in. Carbon Steel Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

1550CB2 10 in. Carbon Steel Flanged Gate Valve

  • Fast #
  • Part #M1550CB2HWY10
  • Item #7049967
  • Manufacturer Part #1550CB2HWY100
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flexible Wedge
  • OS&Y
  • Requires Certification

Specifications

API:
API 600, API 598 RP591
ASME:
ASME B16.34, ASME B16.10, ASME B16.25
ASTM:
ASTM A-105, ASTM A-216 Grade WCB, ASTM A-182, ASTM A-193 B7, ASTM A-194 2H, ASTM A-276 Type 420, ASTM A-439 Type D2, ASTM A-536
Clean Bagged:
No
Collection:
1550CB2
Diameter:
15-49/50 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Ductile Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
13 in
MSS:
MSS SP-45
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Cast Steel
Valve Bonnet Type:
Welded
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Size:
10 in
Valve Type:
Gate Valve