0 items

Milwaukee Valve BB2 Series 175# Bronze Threaded Butterball Valve

MBB2100

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 175 psi
  • AGA/UL/FM Federal spec WW-V-1967
  • Threaded

SPECIFICATIONS

ASTM Specifications
ASTM B-584
CSA Certified
Yes
Collection
BB2 Series
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
1-22/25 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
275
NSF Certified
No
Pressure Class
175#
Recommended Valve Application
Air, Gas, Oil, Water
UL Listed
No
Valve Body Style
Threaded
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Viton®
Valve Size
1/2 in
Valve Type
Butterfly Valves
Width
1-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday