Milwaukee Valve 1800 Series 10 in. Cast Iron Flanged Check Valve

MIL180010

Manufacturer Part #: 1810 -1000

Valve Size

10 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
1800 Series
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Disc Material
Stainless Steel
Valve Seat Material
Stainless Steel
Valve Type
Check Valve
Width
15-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday