12 in. Cast Iron Flanged Silent Check Valve
1800 Series 12 in. Cast Iron Flanged Silent Check Valve
Package Quantity Info:
EA: 1 IP: 1 PT: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Conforms to MSS SP-125
- Meets NSF/ANSI 372 – 2016
- Cast Iron Silent Check Valve, Class 125, Flanged Ends
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.1, ANSI 372
- ASTM:
- ASTM A-126
- Collection:
- 1800 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 14-1/4 in
- ISO:
- ISO 9001, ISO 14001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-125
- Material:
- Cast Iron
- Maximum Temperature:
- 200
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Style:
- Globe
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 12 in
- Valve Type:
- Silent Check Valve