3 in. Cast Iron Flanged Silent Check Valve
1800 Series 3 in. Cast Iron Flanged Silent Check Valve
Frequently Purchased Together
Product Details
- Bronze trim
- Class 125
- Silent check
- Meets NSF/ANSI 372 – 2016
- Conforms to MSS SP-125
- Flanged ends
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126
- Clean Bagged:
- No
- Collection:
- 1800 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Flow Rate:
- 155 gpm
- Height:
- 1-19/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- MSS:
- MSS SP-125
- Material:
- Cast Iron
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Style:
- Globe
- Valve Disc Material:
- 304 Stainless Steel
- Valve Seat Material:
- 304 Stainless Steel
- Valve Size:
- 3 in
- Valve Type:
- Silent Check Valve
- Weight:
- 26.1 lb
- Width:
- 6 in