4 in. Cast Iron Flanged Check Valve
1800 Series 4 in. Cast Iron Flanged Check Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No outside lever weight or spring required for closure
- One moving part
- The body and cover are fusion bonded epoxy coated inside and outside
- Optional open close indicator is also available
- Suitable for buried service
- A factory installed back flushing actuator can be furnished as an option
- No bronze seat ring to wear or need replacing
- No O-rings packing pins bushings or bearings to wear out
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372 2016, ANSI B16.1
- ASTM:
- ASTM A-126
- Collection:
- 1800 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/4 in
- MSS:
- MSS SP-125
- Material:
- Cast Iron, Stainless Steel
- Maximum Temperature:
- 200
- NSF:
- NSF 372-2016
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Globe
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 4 in
- Valve Type:
- Silent Check Valve
- Weight:
- 41.9 lb