Milwaukee Valve 2 in. Bronze Solder Check Valve

MIL1509K

Manufacturer Part #: 1509 - 200

Valve Size

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • General service
  • 125# SWP, 200# WOG
  • End Connection: Sweat
  • Material: Bronze
  • Horizontal swing

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-62
End Connection 2
Solder
End Connections
Solder
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-80
NSF Certified
No
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Brass
Valve Port Opening
Dual Port
Valve Type
Check Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday