2 in. CF8M Stainless Steel Reduced Port FNPT 2000# Ball Valve
20 Series 2 in. CF8M Stainless Steel Reduced Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-piece v-ring stem packing actuator mounting pads
- Blow out proof stem
- 1500 WOG
Specifications
- Collection:
- 20 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Pressure Class:
- 2000#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in