Milwaukee Valve

20 Series 3/4 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve

Part #M20SS0RN1LLF  |  Manufacturer Part #20SS0R-N1-LL034

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-276, ASTM A-351, ASTM A-744 Grade CF8M

Collection: 20 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Stainless Steel

IAPMO Listed: No

Length: 2-4/5 in

MSS Specifications: MSS SP-110

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 250 psi

NSF Certified: No

Pressure Class: 2000#

Recommended Valve Application: Gas

Type: M20SS0RN1LLF

UL Listed: No

Valve Body Style: 2 piece

Valve Bonnet Type: Welded

Valve Operator: Latch Locking Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: MPTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof