0 items

Milwaukee Valve 200# Cast Iron Butterfly Valve

MML223E

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Double dead end
  • EPDM liner
  • Four bolt holes

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
MSS Specifications
MSS SP-67
Material
Cast Iron
Maximum Pressure
200 psi
NSF Certified
No
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum Bronze
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
2-1/2 in
Valve Type
Butterfly Valves
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday