0 items

Milwaukee Valve ML Series 200# Cast Iron Butterfly Valve

MML324E

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8 bolt holes
  • Double dead end
  • EPDM liner

SPECIFICATIONS

API Specifications
API 609
Clean Bagged
No
Collection
ML Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Length
2-19/100 in
MSS Specifications
MSS SP-67
Material
Cast Iron
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
6 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday