0 items

Milwaukee Valve ML Series 200# Cast Iron Lug Butterfly Valve

MML224E

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EPDM liner
  • Four bolt holes

SPECIFICATIONS

API Specifications
API 609
ASTM Specifications
ASTM A-126, ASTM A-536
Collection
ML Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
MSS Specifications
MSS SP-67
Material
Cast Iron
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Ductile Iron
Valve Operator
Lever Handle;Gear Operator
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Butterfly Valves
Width
6 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday