Milwaukee Valve 20BB Series Bronze Reduced Port NPT 600# Ball Valve

M20BS0R02LL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 600 WOG
  • V-ring stem packing

SPECIFICATIONS

Collection
20BB Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Pressure Class
600#
Valve Body Style
2 piece
Valve Operator
Latch Locking Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
Reinforced PTFE
Valve Size
1/2 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday